Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 2

Next

Compare
CRH36VB

COMPARE

CRH36VB

Description
CRH36VB CAMFOLLOWER BEARING

IKO

Part # CRH36VB

BDI # 514480

Features

Roller Width - Inch: 1.25
Thread Size: 1-1/8-12
Stud Diameter - Inch: 1.125
Stud Diameter - Millimeter: 28.575
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238498

Price Inventory : Available to order
Loading Price
QTY
CRH32V

COMPARE

CRH32V

Description
CRH32V CAMFOLLOWER BEARING

IKO

Part # CRH32V

BDI # 514474

Features

Roller Width - Inch: 1.25
Thread Size: 1-1/8-12
Stud Diameter - Inch: 1.125
Stud Diameter - Millimeter: 28.575
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Other Features: Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN: 238492

Price Inventory : Available to order
Loading Price
QTY
CRH32VB

COMPARE

CRH32VB

Description
CRH32VB CAMFOLLOWER BEARING

IKO

Part # CRH32VB

BDI # 514475

Features

Roller Width - Inch: 1.25
Thread Size: 1-1/8-12
Stud Diameter - Inch: 1.125
Stud Diameter - Millimeter: 28.575
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 50.8
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238493

Price Inventory : Available to order
Loading Price
QTY
CRH36VUU

COMPARE

CRH36VUU

Description
CRH36VUU CAMFOLLOWER BEARING

IKO

Part # CRH36VUU

BDI # 514483

Features

Roller Width - Inch: 1.25
Thread Size: 1-1/8-12
Stud Diameter - Inch: 1.125
Stud Diameter - Millimeter: 28.575
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Other Features: Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN: 238501

Price Inventory : Available to order
Loading Price
QTY
CRH36VBUU

COMPARE

CRH36VBUU

Description
CRH36VBUU CAMFOLLOWER BEARING

IKO

Part # CRH36VBUU

BDI # 514481

Features

Roller Width - Inch: 1.25
Thread Size: 1-1/8-12
Stud Diameter - Inch: 1.125
Stud Diameter - Millimeter: 28.575
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238499

Price Inventory : Available to order
Loading Price
QTY