NUKR-40
Description
NUKR-40 NEEDLE BRG CAM FOLLOWER ; DOUBLE ROW STUD TYPE
Part # NUKR-40
BDI # 842241
Features
Roller Width - Inch:
0.787
Thread Size:
M18 X 1.5
Stud Diameter - Inch:
0.709
Stud Diameter - Millimeter:
18
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Other Features:
Full Complement | Screwdriver Slot | Heavy Duty Roller
Global Part Number GPN:
590079
MCFD 40
Description
MCFD 40 CAM FOLLOWER BEARING ; 40MM ROLLER DIA 20MM ROLLER WIDTH
Part # 1640330000
BDI # 345246
Features
Roller Width - Inch:
0.787
Thread Size:
M18 X 1.5
Stud Diameter - Inch:
0.709
Stud Diameter - Millimeter:
18
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Other Features:
Full Complement | Heavy Duty | Screwdriver Slot
Global Part Number GPN:
21014
MCFD 40 B
Description
MCFD 40 B CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 1640333000
BDI # 345247
Features
Roller Width - Inch:
0.787
Thread Size:
M18 X 1.5
Stud Diameter - Inch:
0.709
Stud Diameter - Millimeter:
18
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Other Features:
Full Complement | Heavy Duty
Global Part Number GPN:
590861
MCFD 40 X
Description
MCFD 40 X CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 1640330100
BDI # 345248
Features
Roller Width - Inch:
0.787
Thread Size:
M18 X 1.5
Stud Diameter - Inch:
0.709
Stud Diameter - Millimeter:
18
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Other Features:
Full Complement | Heavy Duty | Screwdriver Slot
Global Part Number GPN:
21015
Features
Roller Width - Inch:
0.787
Thread Size:
M18 X 1.5
Stud Diameter - Inch:
0.709
Stud Diameter - Millimeter:
18
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Other Features:
Full Complement | Heavy Duty | Screwdriver Slot
Global Part Number GPN:
590862