Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
CRH10-1VB

COMPARE

CRH10-1VB

Description
CRH 10 1 VB CAM FOLLOWER BEARING ; 5/16" STUD X 5/8" OD X 7/16" W HD CST

IKO

Part # CRH-10-1-VB

BDI # 514416

Features

Roller Width - Inch: 0.438
Thread Size: 5/16-24
Stud Diameter - Inch: 0.313
Stud Diameter - Millimeter: 7.95
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238433

Price Inventory : Available to order
Loading Price
QTY
CRH11V

COMPARE

CRH11V

Description
CRH11V CAM FOLLOWER BEARING

IKO

Part # CRH-11-V

BDI # 514420

Features

Roller Width - Inch: 0.438
Thread Size: 5/16-24
Stud Diameter - Inch: 0.313
Stud Diameter - Millimeter: 7.95
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 17.475
Other Features: Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN: 238437

Price Inventory : Available to order
Loading Price
QTY
CRH11VB

COMPARE

CRH11VB

Description
CRH11VB CAM FOLLOWER BEARING

IKO

Part # CRH-11-VB

BDI # 514421

Features

Roller Width - Inch: 0.438
Thread Size: 5/16-24
Stud Diameter - Inch: 0.313
Stud Diameter - Millimeter: 7.95
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 17.475
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238438

Price Inventory : Available to order
Loading Price
QTY
CRH10-1V

COMPARE

CRH10-1V

Description
CRH 10 1 V CAM FOLLOWER BEARING ; 5/16" STUD X 5/8" OD X 7/16" W HD CST

IKO

Part # CRH-10-1-V

BDI # 514415

Features

Roller Width - Inch: 0.438
Thread Size: 5/16-24
Stud Diameter - Inch: 0.313
Stud Diameter - Millimeter: 7.95
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Other Features: Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN: 238432

Price Inventory : Available to order
Loading Price
QTY