Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
CFSFU-20

COMPARE

CFSFU-20

Description
CFSFU-20 CAM FOLLOWER ; 20MM STUD X 52MM OD X 24MM W CST

IKO

Part # CF-SFU-20B

BDI # 514161

Features

Roller Width - Inch: 0.945
Thread Size: Not Applicable
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Other Features: Caged | Screwdriver Slot
Global Part Number GPN: 238171

Price Inventory : Available to order
Loading Price
QTY
CF SFU 20 1 B

COMPARE

CF SFU 20 1 B

Description
CF SFU 20 1 B CAM FOLLOWER ; 20MM STUD X 47MM OD X 24MM W CST

IKO

Part # CF SFU 20 1 B

BDI # 23281386

Features

Roller Width - Inch: 0.945
Thread Size: Not Applicable
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Other Features: Single Row | Carbon Steel Cage Material | 34600N Static Load Rating | 20700N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CFSFU-20-1

COMPARE

CFSFU-20-1

Description
CF SFU 20 1 CAM FOLLOWER ; 20MM STUD X 47MM OD X 24MM W CST

IKO

Part # CFSFU-20-1

BDI # 514162

Features

Roller Width - Inch: 0.945
Thread Size: Not Applicable
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Other Features: Caged | Screwdriver Slot
Global Part Number GPN: 238172

Price Inventory : Available to order
Loading Price
QTY
CF SFU 20 B

COMPARE

CF SFU 20 B

Description
CF SFU 20 B CAM FOLLOWER ; 20MM STUD X 52MM OD X 24MM W CST

IKO

Part # CF SFU 20 B

BDI # 23281388

Features

Roller Width - Inch: 0.945
Thread Size: Not Applicable
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Roller Diameter - Inch: 2.047
Other Features: Single Row | Carbon Steel Cage Material | 34600N Static Load Rating | 20700N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY