01BC380MEXLAB
Description
01BC380MEXLAB CARTRIDGE BEARING ; MEDIUM DUTY 380MM POR
Part # 01BC380MEXLAB
BDI # 24714461
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
22.5
Length Thru Bore - Millimeter:
140
Length Thru Bore - Inch:
5.512
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
01BC360MGRLAB
Description
01BC360MGRLAB CARTRIDGE BEARING ; MEDIUM DUTY 360MM POR
Part # 01BC360MGRLAB
BDI # 24714459
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
22.5
Length Thru Bore - Millimeter:
140
Length Thru Bore - Inch:
5.512
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
01BC360MEXLAB
Description
01BC360MEXLAB CARTRIDGE BEARING ; MEDIUM DUTY 360MM POR
Part # 01BC360MEXLAB
BDI # 24714457
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
22.5
Length Thru Bore - Millimeter:
140
Length Thru Bore - Inch:
5.512
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
01BC1400EXAT
Description
01BC1400EXAT CARTRIDGE BEARING ; MEDIUM DUTY 14" POR
Part # 01BC1400EXAT
BDI # 24714393
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
21.5
Length Thru Bore - Millimeter:
136
Length Thru Bore - Inch:
5.354
Other Features:
Single Row | Split Roller | Medium Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
01BC1500GRLAB
Description
01BC1500GRLAB CARTRIDGE BEARING ; MEDIUM DUTY 15" POR
Part # 01BC1500GRLAB
BDI # 24714403
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
22.5
Length Thru Bore - Millimeter:
140
Length Thru Bore - Inch:
5.512
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion