06B-3/Z=21 NR. CT05021
Description
SATI 06B-3/Z=21 NR. CT05021
Part # 06B-3/Z=21 NR. CT05021
BDI # 840362
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.516
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
Plate Wheel Turned on Both Side | Toothed by Milling Cutter | 14MM Plain Bore
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Rough Bore