D80B32
Description
D80B32 ROLLER CHAIN SPROCKET ; 80 CHAIN 32 TEETH 2 ROW
Part # D80B32
BDI # 608119
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
10.202
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.753
Other Features:
Duplex Type
Global Part Number GPN:
30701
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
10.202
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.753
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568545
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.202
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.753
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Rough Bore
D80B32H X 1-1/4 RSB
Description
D80B32 ROLLER CHAIN SPROCKET ; 1-1/4" ROUGH STOCK BORE DOUBLE STRAND
Part # D80B32
BDI # 22383066
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.202
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.753
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Rough Bore
D80B32H X 1-15/16
Description
D80B32H X 1-15/16 ROLLER CHAIN SPROCKET ; 10.75" OD X 3" LTB X 1" P STEEL
Part # D80B32H X 1-15/16
BDI # 21558786
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.202
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.753
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Finished Bore