08B-1/Z=31 NR. PS09031
Description
SATI 08B-1/Z=31 NR. PS09031
Part # 08B-1/Z=31 NR. PS09031
BDI # 1405420
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.942
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.217
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
125.53
Mounting Method:
Rough Bore
16B-2/Z=31 NR. PD12031
Description
SATI 16B-2/Z=31 NR. PD12031
Part # 16B-2/Z=31 NR. PD12031
BDI # 1405216
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.885
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.434
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
251.08
Mounting Method:
Rough Bore
08B-2/Z=31 NR. PD09031
Description
SATI 08B-2/Z=31 NR. PD09031
Part # 08B-2/Z=31 NR. PD09031
BDI # 1405135
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.942
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.217
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
125.53
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.707
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.87
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
94.15
Mounting Method:
Rough Bore
083-1/Z=31 NR. PS07031
Description
SATI 083-1/Z=31 NR. PS07031
Part # 083-1/Z=31 NR. PS07031
BDI # 1405384
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.943
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.177
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
125.54
Mounting Method:
Rough Bore