40BS30 1
Description
40BS30 1 ROLLER CHAIN SPROCKET ; 1/2" P 30T 1" BORE
Part # 40BS30 1
BDI # 619800
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
With 2 Set Screw
Global Part Number GPN:
33088
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Finished Bore
60SK30
Description
60SK30 ROLLER CHAIN SPROCKET ; 3/4" P 30T BORE FOR SK BUSHING
Part # 60SK30
BDI # 623663
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31090
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Bushed
60B30
Description
60B30 ROLLER CHAIN SPROCKET ; 3/4" P 30T 3/4" MIN PLAIN BORE
Part # 60B30
BDI # 623482
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Global Part Number GPN:
36318
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Rough Bore
50BTB30
Description
50BTB30 ROLLER CHAIN SPROCKET ; 5/8" P 30T BORE FOR 2012 BUSHING
Part # 50BTB30
BDI # 621922
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32148
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Bushed
60BS30 1
Description
60BS30 1 ROLLER CHAIN SPROCKET ; 3/4" P 30T 1" BORE
Part # 60BS30 1
BDI # 622982
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
With 2 Set Screw
Global Part Number GPN:
33284
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Finished Bore