40P36H
Description
40P36H ROLLER CHAIN SPROCKET ; 1/2" P 36T P1 BUSHED W/HARDENED TOOTH
Part # 40P36
BDI # 17159388
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
Split Taper Bushing
Global Part Number GPN:
573133
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.343
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.038
Pitch Diameter - Millimeter:
364.312
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
20.08
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.053
Pitch Diameter - Millimeter:
510.032
Mounting Method:
Rough Bore
80B36FH X 1-5/8
Description
80BS36 1 5/8 SPROCKET ; 1-5/8" KW 2SS
Part # 80BS36 1 5/8
BDI # 17159895
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
With 2 Set Screw
Global Part Number GPN:
572408
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Finished Bore
80B36FH X 1-3/8
Description
80BS36 1 3/8 SPROCKET ; 1-3/8" KW 2SS
Part # 80BS36 1 3/8
BDI # 17159894
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
With 2 Set Screw
Global Part Number GPN:
572821
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Finished Bore