80B37F X 2
Description
H80B37F X 2 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 80B37F X 2
BDI # 915932
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.792
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.349
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
299.51
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
14.74
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.436
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
374.396
Mounting Method:
Bushed
H100R37
Description
H100R37 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # H100R37
BDI # 24346040
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
14.74
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.436
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
374.396
Mounting Method:
Bushed
80B37F X 1-3/4
Description
H80B37F X 1-3/4 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 80B37F X 1-3/4
BDI # 915929
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.792
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.349
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
299.51
Mounting Method:
Finished Bore
80B37F X 2-15/16
Description
H80B37F X 2-15/16ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 80B37F X 2-15/16
BDI # 915935
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.792
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.349
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
299.51
Mounting Method:
Finished Bore