RS100V-3-CL-SP
Description
100V-3CLSPCL ; POR 100V-3 CONN LK W/ STANDARD MLP
Part # RS100V-3-CL-SP
BDI # 905032
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Component:
Connecting Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
Oil Field
Number of Strands:
3
100-3NEP RIV 10FT
Description
100-3NEP RIV 10FT ROLLER CHAIN ; 10FT/BOX
Part # 100-3NEP RIV 10FT
BDI # 22383864
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Zinc Plated Steel
Other Features:
Neptune Series
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
RS100V-3-2POL
Description
100V-3OL2P ; POR 100V-3 2PITCH OFFSET LINK
Part # RS100V-3-2POL
BDI # 905033
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Component:
Two Pitch Offset Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
Oil Field
Number of Strands:
3
100-3H RIV 10FT
Description
100-3H RIV 10FT ROLLER CHAIN ; NON-RETURNABLE 10FT/BOX
Part # 100-3H RIV 10FT
BDI # 340486
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Other Features:
Loose Fit Center Plate
Global Part Number GPN:
226670
PHC 100H-3X10FT
Description
PHC 100H-3X10FT ROLLER CHAIN ; NON-RETURNABLE
Part # PHC 100H-3X10FT
BDI # 1280197
Features
Roller Width - Inch:
0.744
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Component:
Chain
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Heavy
Internal Special Features:
No