Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
H140B22F X 3-15/16 KW 2SS

COMPARE

H140B22F X 3-15/16 KW 2SS

Description
H140B22F X 3-15/16 KW 2SS SPROCKET

TSUBAKI

Part # H140B22F X 3-15/16 KW 2SS

BDI # 25850744

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 12.297
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.221
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 312.34
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H140B22F X 2-15/16

COMPARE

H140B22F X 2-15/16

Description
H140B22 X 2-15/16 RLR CHAIN SPROCKET ; 140 CHAIN 22 TEETH TYPE B 2-15/16IN BORE

TSUBAKI

Part # H140B22F X 2-15/16

BDI # 21971778

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.297

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.221
Pitch Diameter - Millimeter: 312.34
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H140C22 X 3-7/16 KW SS SPLIT

COMPARE

H140C22 X 3-7/16 KW SS SPLIT

Description
140C22H X 3-7/16 KW SS SPLIT SPROCKET ; 13.221" OD X 2.5" LTB X 1-3/4" P STEEL

TSUBAKI

Part # H140C22 X 3-7/16 KW SS SPLIT

BDI # 21524838

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 12.297
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 13.221
Other Features: Split Type | With Set Screw
Pitch Diameter - Millimeter: 312.34
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY