PHC 35-2ZP-C/L
Description
PHC 35-2ZP-C/L CHAIN CONNECTING LINK ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC 35-2ZP-C/L
BDI # 1281038
Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Component:
Connecting Link
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Zinc Plated Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
2
PHS 35-2B26
Description
PHS 35-2B26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 35-2B26
BDI # 1287467
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.111
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.314
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Rough Bore
PHC 35-2C/L
Description
PHC 35-2C/L CHAIN CONNECTING LINK ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC 35-2C/L
BDI # 1280589
Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Component:
Connecting Link
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
PHS 35-2TB40
Description
PHS 35-2TB40 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 35-2TB40
BDI # 1287502
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.78
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Inch - Metric:
Inch
Material:
Steel
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
2
Hub Type:
B-Hub One Side