120R60H
Description
120R60H ROLLER CHAIN SPROCKET ; 1-1/2" P 60T R1 BUSHED W/HARDENED TOOTH
Part # 120R60
BDI # 17158688
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
28.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.522
Other Features:
Split Taper Bushing
Global Part Number GPN:
573254
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
28.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.522
Other Features:
Taper Lock Bushing
Global Part Number GPN:
572594
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Bushed
120J60H
Description
120J60H ROLLER CHAIN SPROCKET ; 1-1/2" P 60T J BUSHED W/HARDENED TOOTH
Part # 120J60
BDI # 919837
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
28.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.522
Other Features:
QD Bushing
Global Part Number GPN:
37822
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Bushed
120F54H
Description
120F54H ROLLER CHAIN SPROCKET ; 1-1/2" P 54T F BUSHED W/HARDENED TEETH
Part # 120F54
BDI # 919836
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
25.797
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.654
Other Features:
QD Bushing
Global Part Number GPN:
37818
Pitch Diameter - Millimeter:
655.244
Mounting Method:
Bushed
120F48H
Description
120F48H ROLLER CHAIN SPROCKET ; 1-1/2" P 48T F BUSHED W/HARDENED TEETH
Part # 120F48
BDI # 919835
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
22.935
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.786
Other Features:
QD Bushing
Global Part Number GPN:
37817
Pitch Diameter - Millimeter:
582.54
Mounting Method:
Bushed