2080B26H
Description
2080B26H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2080B26H
BDI # 17159110
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
8.357
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.84
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
573021
Pitch Diameter - Millimeter:
212.27
Mounting Method:
Rough Bore
H2080B26 X 1-1/4 KW SS
Description
H2080B26 X 1-1/4 KW SS ; ROLLER CHN SPROCKET
Part # H2080B26 X 1-1/4 KW SS
BDI # 25946372
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
8.357
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.84
Other Features:
Conveyor Series | Double Pitch | With Set Screw
Pitch Diameter - Millimeter:
212.27
Mounting Method:
Finished Bore
2080A26H
Description
2080A26H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 2080A26H
BDI # 17159092
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
8.357
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.84
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572495
Pitch Diameter - Millimeter:
212.27
Mounting Method:
Rough Bore