D240B13H X 2 RSB
Description
D240B13H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D240B13H X 2 RSB
BDI # 22381465
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
12.536
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.97
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
318.414
Mounting Method:
Rough Bore
D240BS18 X 6-1/2 KW 2SS
Description
D240BS18 X 6-1/2 KW 2SS SPROCKET ; 6-1/2" BORE
Part # D240BS18 X 6-1/2 KW 2SS
BDI # 24663094
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
17.276
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.81
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
438.81
Mounting Method:
Finished Bore
D240B14H X 2 RSB
Description
D240B14H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D240B14H X 2 RSB
BDI # 22381074
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
13.482
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.94
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
342.443
Mounting Method:
Rough Bore
D240B18H X 2 RSB
Description
D240B18H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D240B18H X 2 RSB
BDI # 22382121
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
17.276
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.81
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
438.81
Mounting Method:
Rough Bore
D240B19H X 2 RSB
Description
D240B19H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D240B19H X 2 RSB
BDI # 22382123
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
18.227
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.78
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
462.966
Mounting Method:
Rough Bore