Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 5

Next

Compare
35A54H

COMPARE

35A54H

Description
35A54H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 35A54

BDI # 17159194

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.449

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.663
Pitch Diameter - Millimeter: 163.805
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D40A54

COMPARE

D40A54

Description
D40A54 SPROCKET ; SB 15/16"

TSUBAKI

Part # D40A54

BDI # 912990

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.599

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 8.884
Pitch Diameter - Millimeter: 218.42
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40A54H

COMPARE

40A54H

Description
40A54H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 40A54

BDI # 17159257

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.599

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.884
Pitch Diameter - Millimeter: 218.42
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
120A54H

COMPARE

120A54H

Description
120A54H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 120A54

BDI # 17158669

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 25.797

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 26.654
Pitch Diameter - Millimeter: 655.244
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
50A54H

COMPARE

50A54H

Description
50A54H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 50A54

BDI # 17159434

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.749

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.106
Pitch Diameter - Millimeter: 273.03
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY