120BTL32
Description
H120BTL32 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Part # 120BTB32
BDI # 919109
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
15.303
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
16.13
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
388.696
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.654
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.219
Pitch Diameter - Millimeter:
372.2
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.282
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.573
Pitch Diameter - Millimeter:
388.163
Mounting Method:
Rough Bore
2062B30H
Description
2062B30H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2062B30
BDI # 17158965
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Pitch Diameter - Inch:
14.35
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.17
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572777
Pitch Diameter - Millimeter:
364.49
Mounting Method:
Rough Bore
80B46F X 1-5/8
Description
H80B46F X 1-5/8 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 80BS46 1 5/8
BDI # 916037
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
14.654
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.219
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
372.2
Mounting Method:
Finished Bore