Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
9.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.362
Other Features:
Simplex Type
Global Part Number GPN:
571030
Pitch Diameter - Millimeter:
230.54
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.076
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
9.362
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
230.54
Mounting Method:
Rough Bore
PHS 08B-1BH57
Description
PHS 08B-1BH57 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1BH57
BDI # 1285145
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.362
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
230.54
Mounting Method:
Rough Bore
PHS 08B-1TB57
Description
PHS 08B-1TB57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1TB57
BDI # 1285230
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.362
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
230.54
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
9.076
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
9.362
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
230.54
Mounting Method:
Rough Bore