Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
13.15
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.841
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
334.01
Mounting Method:
Bushed
100B33 REBORED 2-1/2 KW SS
Description
100B33 REBORED 2-1/2 KW SS SPROCKET ; 2-1/2" BORE DIA 33 TEETH 1-1/4" PITCH
Part # 100B33 REBORED 2-1/2 KW SS
BDI # 21569470
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
13.15
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.841
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
334.01
Mounting Method:
Finished Bore
100B33H X 2-15/16
Description
100B33H X 2-15/16 CHAIN SPROCKET ; 1/2" PITCH 33 TEETH 2-15/16" BORE
Part # 100B33H X 2-15/16
BDI # 21564139
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.15
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.841
Pitch Diameter - Millimeter:
334.01
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.15
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.841
Pitch Diameter - Millimeter:
334.01
Mounting Method:
Rough Bore
H100R33
Description
H100R33 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # H100R33
BDI # 24346036
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
13.15
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.841
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
334.01
Mounting Method:
Bushed