PHS 12B-1BH38
Description
PHS 12B-1BH38 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1BH38
BDI # 1285951
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.082
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.501
Pitch Diameter - Millimeter:
230.69
Mounting Method:
Rough Bore
PHS 12B-1TBH38
Description
PHS 12B-1TBH38 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1TBH38
BDI # 1286055
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.082
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.501
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
230.69
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
9.082
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.501
Other Features:
Simplex Type
Global Part Number GPN:
570842
Pitch Diameter - Millimeter:
230.69
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.082
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
9.501
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
230.69
Mounting Method:
Rough Bore
PHS 12B-1TB38
Description
PHS 12B-1TB38 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-1TB38
BDI # 1286054
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.082
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.501
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
230.69
Mounting Method:
Bushed