D160C45 X 5IN 1-1/4X5/8 KW 45-TH
Description
D160C45 X 5IN 1-1/4X5/8 KW 45-TH SPRKT ; DBL RLR 5"BORE STL
Part # D160C45 X 5IN 1-1/4X5/8 KW 45-TH
BDI # 24105281
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
28.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.802
Pitch Diameter - Millimeter:
728.269
Mounting Method:
Finished Bore
PHS 160-2C35
Description
PHS 160-2C35 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 160-2C35
BDI # 1291907
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.312
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.422
Pitch Diameter - Millimeter:
566.725
Mounting Method:
Rough Bore
D160C35 X 3-15/16 KW 2SS MTO
Description
D160C35 X 3-15/16 KW 2SS MTO SPKT ; 35 TEETH FOR #160-2 CHAIN
Part # D160C35 X 3-15/16 KW 2SS MTO
BDI # 23970009
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
22.312
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.422
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
566.725
Mounting Method:
Finished Bore
D160C35 X 5-1/2 KW 2SS
Description
D160C35 X 5-1/2 KW 2SS CHAIN SPROCKET ; 160CHAIN 35T
Part # D160C35 X 5-1/2 KW 2SS
BDI # 23765647
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
22.312
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.422
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
566.725
Mounting Method:
Finished Bore
D160C35
Description
D160C35 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D160C35
BDI # 607525
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Pitch Diameter - Inch:
22.312
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.422
Other Features:
Duplex Type
Global Part Number GPN:
36449
Pitch Diameter - Millimeter:
566.725
Mounting Method:
Rough Bore