D16B38
Description
D16B38 ROLLER CHAIN SPROCKET ; 16 CHAIN 38 TEETH 2 ROW
Part # D16B38
BDI # 607494
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
12.109
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.668
Other Features:
Duplex Type
Global Part Number GPN:
570458
Pitch Diameter - Millimeter:
307.58
Mounting Method:
Rough Bore
PHS 16B-2TB38
Description
PHS 16B-2TB38 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-2TB38
BDI # 1286544
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.109
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.668
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
307.58
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
12.109
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.668
Pitch Diameter - Millimeter:
307.58
Mounting Method:
Rough Bore
PHS 16B-2TBH38
Description
PHS 16B-2TBH38 SPROCKET ; NON-RETURNABLE
Part # PHS 16B-2TBH38
BDI # 1286545
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.109
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.668
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
307.58
Mounting Method:
Bushed
D16CTB38
Description
D16CTB38 ROLLER CHAIN SPROCKET ; 16 CHAIN 38 TEETH 2 ROW
Part # D16CTB38
BDI # 607498
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
12.109
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.668
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569472
Pitch Diameter - Millimeter:
307.58
Mounting Method:
Bushed