D240A14H X 2 RSB
Description
D240A14H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D240A14H X 2 RSB
BDI # 22381701
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
13.482
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.94
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
342.443
Mounting Method:
Rough Bore
D240A18H X 2 RSB
Description
D240A18H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D240A18H X 2 RSB
BDI # 22381709
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
17.276
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.81
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
438.81
Mounting Method:
Rough Bore
D240A17H X 2 RSB
Description
D240A17H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D240A17H X 2 RSB
BDI # 22381707
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
16.327
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.85
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
414.706
Mounting Method:
Rough Bore
D240A16H X 2 RSB
Description
D240A16H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D240A16H X 2 RSB
BDI # 22381705
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
15.377
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.88
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
390.576
Mounting Method:
Rough Bore
D240A15H X 2 RSB
Description
D240A15H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D240A15H X 2 RSB
BDI # 22381703
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
14.429
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.91
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
366.497
Mounting Method:
Rough Bore