PHC 25-2ZP-C/L
Description
PHC 25-2ZP-C/L CHAIN CONNECTING LINK ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC 25-2ZP-C/L
BDI # 1281037
Features
Roller Width - Inch:
0.125
Chain Pitch - Inch:
0.25
Chain Size:
25-2
Component:
Connecting Link
Roller Diameter - Millimeter:
3.302
Inch - Metric:
Inch
Material:
Zinc Plated Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
2
25-2 SS RIV 10FT
Description
25-2SS RIV ROLLER CHAIN ; 1/4" PITCH RIVETED 2 STRAND SS 10/BOX
Part # 25-2 SS RIV 10FT
BDI # 21852133
Features
Roller Width - Inch:
0.125
Chain Pitch - Inch:
0.25
Chain Size:
25-2
Component:
Chain
Roller Diameter - Millimeter:
3.302
Inch - Metric:
Inch
Material:
304 Stainless Steel
Roller Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
PHC 25-2NPX10FT
Description
PHC 25-2NPX10FT ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC 25-2NPX10FT
BDI # 1280551
Features
Roller Width - Inch:
0.125
Chain Pitch - Inch:
0.25
Chain Size:
25-2
Component:
Chain
Roller Diameter - Millimeter:
3.302
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
2
Features
Roller Width - Inch:
0.125
Chain Pitch - Inch:
0.25
Chain Size:
25-2
Component:
Two Pitch Offset Link
Roller Diameter - Millimeter:
3.302
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
PHC 25-2DRX5MTR
Description
PHC 25-2DRX5MTR ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC 25-2DRX5MTR
BDI # 1280468
Features
Roller Width - Inch:
0.125
Chain Pitch - Inch:
0.25
Chain Size:
25-2
Component:
Chain
Roller Diameter - Millimeter:
3.302
Inch - Metric:
Inch
Material:
Dacromet Plated Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant