D35B14H X 5/8
Description
D35B14H X 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE 14T CHAIN NO.35
Part # D35B14H X 5/8
BDI # 24092182
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.685
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.868
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Finished Bore
D35B14H 1IN 1/4X1/8KW SS
Description
D35B14H 1IN 1/4X1/8KW SS CHAIN SPROCKET
Part # D35B14H 1IN 1/4X1/8KW SS
BDI # 22580275
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.685
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.868
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.685
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.868
Global Part Number GPN:
37197
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Rough Bore
D35B14H
Description
D35B14H ROLLER CHAIN SPROCKET ; ANSI 35-2 TYPE B 14 TEETH PILOT BORE
Part # D35B14H
BDI # 20641085
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.685
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.868
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Rough Bore
D35B14H
Description
D35B14H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D35B14H
BDI # 607688
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
1.685
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.868
Other Features:
Duplex Type
Global Part Number GPN:
30561
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Rough Bore