Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
PHS 35-2B42

COMPARE

PHS 35-2B42

Description
PHS 35-2B42 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 35-2B42

BDI # 1287470

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.018

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.229
Pitch Diameter - Millimeter: 127.46
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D35B42

COMPARE

D35B42

Description
D35B42 ROLLER CHAIN SPROCKET ; 3/8" P 42T HT DOUBLE 3/4" MIN PLAIN BORE

MARTIN SPROCKET & GR

Part # D35B42

BDI # 607703

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Pitch Diameter - Inch: 5.018
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.229
Other Features: Duplex Type
Global Part Number GPN: 30576
Pitch Diameter - Millimeter: 127.46
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D35B42H

COMPARE

D35B42H

Description
D35B42H ROLLER CHAIN SPROCKET ; ANSI 35-2 TYPE B 42 TEETH PILOT BORE

IWIS DRIVE SYSTEMS

Part # D35B42H

BDI # 20641115

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 5.018
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.229
Other Features: 5/8 Inch Plain Bore
Pitch Diameter - Millimeter: 127.46
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D35B42H

COMPARE

D35B42H

Description
D35B42H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D35B42H

BDI # 17159979

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 5.018
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.229
Global Part Number GPN: 37212
Pitch Diameter - Millimeter: 127.46
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D35A42

COMPARE

D35A42

Description
D35A42 ; POR SPROCKET SB 11/16IN

TSUBAKI

Part # D35A42

BDI # 912969

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.018

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 5.229
Pitch Diameter - Millimeter: 127.46
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY