D35BTB48
Description
D35BTB48 ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D35BTB48
BDI # 607679
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
5.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.946
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30326
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Bushed
PHS 35-2B48
Description
PHS 35-2B48 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 35-2B48
BDI # 1287471
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.946
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Rough Bore
D35BTL48-1610
Description
D35BTL48-1610 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Part # D35BTL48-1610
BDI # 251911
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
5.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.946
Other Features:
Taper Lock Bushing
Global Part Number GPN:
567912
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Bushed
D35B48H
Description
D35B48H ROLLER CHAIN SPROCKET ; ANSI 35-2 TYPE B 48 TEETH PILOT BORE
Part # D35B48H
BDI # 20641117
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.946
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
5.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.946
Other Features:
Duplex Type
Global Part Number GPN:
30577
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Rough Bore