PHS 10B-3B57
Description
PHS 10B-3B57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-3B57
BDI # 1285816
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.346
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.703
Pitch Diameter - Millimeter:
288.18
Mounting Method:
Rough Bore
12BTB57
Description
12BTB57 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 12BTB57
BDI # 614851
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
13.615
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.044
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570290
Pitch Diameter - Millimeter:
345.81
Mounting Method:
Bushed
60B57F X 1-3/16
Description
H60B57F X 1-3/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60B57F X 1-3/16
BDI # 915735
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
13.615
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.044
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
345.81
Mounting Method:
Finished Bore
60B57F X 1
Description
H60B57F X 1 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60B57F X 1
BDI # 915733
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
13.615
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.044
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
345.81
Mounting Method:
Finished Bore
PHS 12B-2B57
Description
PHS 12B-2B57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-2B57
BDI # 1286121
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
13.615
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.044
Pitch Diameter - Millimeter:
345.81
Mounting Method:
Rough Bore