PHS 05B-1A64
Description
PHS 05B-1A64 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1A64
BDI # 1284465
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.419
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.579
Pitch Diameter - Millimeter:
163.04
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.095
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.239
Pitch Diameter - Millimeter:
129.413
Mounting Method:
Rough Bore
PHS 06B-1A64
Description
PHS 06B-1A64 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1A64
BDI # 1284591
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.643
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.803
Pitch Diameter - Millimeter:
194.12
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
7.643
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
7.803
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
194.12
Mounting Method:
Rough Bore
PHS 06B-1B64
Description
PHS 06B-1B64 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1B64
BDI # 1284694
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
7.643
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.803
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
194.12
Mounting Method:
Rough Bore