TSP-4-28-SS
Description
TSP-4-28-SS THREADED SHAFT COLLAR ; 2PIECE 1/4"-28 BORE SS
Part # TSP-4-28-SS
BDI # 801661
Features
Split or Solid Description:
Two Piece Split Threaded
Bore Threaded:
1/4-28
Component:
Shaft Collar
Width - Millimeter:
7.137
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Bore - Millimeter:
0
Other Features:
Corrosion Resistance | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
TSP-4-28-F
Description
TSP-4-28-F THREADED SHAFT COLLAR ; 2PIECE 1/4"-28 BORE STEEL
Part # TSP-4-28-F
BDI # 801660
Features
Split or Solid Description:
Two Piece Split Threaded
Bore Threaded:
1/4-28
Component:
Shaft Collar
Width - Millimeter:
7.137
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.625
Outside Diameter - Millimeter:
15.875
Bore - Millimeter:
0
Other Features:
Black Oxide Coated | Forged Clamp Screw | Optional Opposing Screw | Optional ACME; Left Hand and Metric Thread
GSTC-025-28-SS
Description
GSTC-025-28-SS CLAMP COLLAR ; 1/4"-28 BORE SS
Part # GSTC-025-28-SS
BDI # 196128
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1/4-28
Component:
Shaft Collar
Width - Millimeter:
7.95
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.688
Outside Diameter - Millimeter:
17.475
Bore - Millimeter:
0
Other Features:
Corrosion Resistance
ISTC-025-28
Description
ISTC-025-28 CLAMP COLLAR ; 1/4"-28 BORE BLK OXD STL 1-PIECE
Part # ISTC-025-28
BDI # 196495
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1/4-28
Component:
Shaft Collar
Width - Millimeter:
7.95
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.688
Outside Diameter - Millimeter:
17.475
Bore - Millimeter:
0
Other Features:
Black Oxide Coated
ISTC-025-28-S
Description
ISTC-025-28-S CLAMP COLLAR ; 1/4"-28 BORE SS 1-PIECE
Part # ISTC-025-28-S
BDI # 196496
Features
Split or Solid Description:
One Piece Split Threaded
Bore Threaded:
1/4-28
Component:
Shaft Collar
Width - Millimeter:
7.95
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.688
Outside Diameter - Millimeter:
17.475
Bore - Millimeter:
0
Other Features:
Corrosion Resistance