612 D1-7/16IN 1KW PA 612-605043
Description
612 D1-7/16IN 1KW PA 612-605043 ; POR NON-RETURNABLE SPLIT COLLAR
Part # 612 D1-7/16IN 1KW PA 612-605043
BDI # 24109193
Features
Split or Solid Description:
Two Piece Split Recessed Screw
Bore Threaded:
No
Component:
Shaft Collars
Width - Millimeter:
18.034
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Bore - Millimeter:
36.525
Other Features:
Stainless Steel Hardware
612 D1-1/4IN PA 612-608463
Description
612 D1-1/4IN PA 612-608463 SPLIT COLLAR ; NON-RETURNABLE
Part # 612 D1-1/4IN PA 612-608463
BDI # 24109063
Features
Split or Solid Description:
Two Piece Split Recessed Screw
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
16.002
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
1.97
Outside Diameter - Millimeter:
50.038
Bore - Millimeter:
31.75
Other Features:
Stainless Steel Hardware
SC3115
Description
SC3115 ECCENTRIC LOCK SET COLLAR KIT ; ECCENTRIC FOR SPHERICAL ROLLER BEARING
Part # SC3115
BDI # 18146100
612-655102
Description
612 D3/4IN PA 612-655102 SPLIT COLLAR ; NON-RETURNABLE 3/4IN BORE X 1.57IN OD SS
Part # 612-655102
BDI # 22464164
Features
Split or Solid Description:
Two Piece Split Recessed Screw
Bore Threaded:
No
Component:
Shaft Collars
Width - Millimeter:
13.97
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
1.57
Outside Diameter - Millimeter:
39.878
Bore - Millimeter:
19.05
Other Features:
Stainless Steel Hardware