Page 1 of 10

Next

Compare
SC143

COMPARE

SC143

Description
SC143 SETSCREW COLLAR ; ZINC PLATED STEEL LIMITED AVAILABILITY

BOSTON GEAR

Part # SC143

BDI # 176682

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 19.05
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.25
Outside Diameter - Millimeter: 57.15
Bore - Millimeter: 36.525
Other Features: Zinc Plated

Price Inventory : Available to order
Loading Price
QTY
612 D1-7/16IN 1KW PA 612-605043

COMPARE

612 D1-7/16IN 1KW PA 612-605043

Description
612 D1-7/16IN 1KW PA 612-605043 ; POR NON-RETURNABLE SPLIT COLLAR

REXNORD

Part # 612 D1-7/16IN 1KW PA 612-605043

BDI # 24109193

Features

Split or Solid Description: Two Piece Split Recessed Screw
Bore Threaded: No
Component: Shaft Collars
Width - Millimeter: 18.034
Inch - Metric: Inch

Material: Polyamide
Outside Diameter - Inch: 2.5
Outside Diameter - Millimeter: 63.5
Bore - Millimeter: 36.525
Other Features: Stainless Steel Hardware

Price Inventory : Available to order
Loading Price
QTY
SE40K

COMPARE

SE40K

Description
SE40K BEARING COLLAR ; 40MM SHAFT DIA

TIMKEN

Part # SE40K

BDI # 17201456

Features

Split or Solid Description: One Piece Solid
Bore Threaded: Metric
Component: Shaft Collar
Width - Millimeter: 18.3
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 2.374
Outside Diameter - Millimeter: 60.3
Bore - Millimeter: 40
Width - Inch: 0.72

Price Inventory : Available to order
Loading Price
QTY
612 D1-1/4IN PA 612-608463

COMPARE

612 D1-1/4IN PA 612-608463

Description
612 D1-1/4IN PA 612-608463 SPLIT COLLAR ; NON-RETURNABLE

REXNORD

Part # 612 D1-1/4IN PA 612-608463

BDI # 24109063

Features

Split or Solid Description: Two Piece Split Recessed Screw
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 16.002
Inch - Metric: Inch

Material: Polyamide
Outside Diameter - Inch: 1.97
Outside Diameter - Millimeter: 50.038
Bore - Millimeter: 31.75
Other Features: Stainless Steel Hardware

Price Inventory : Available to order
Loading Price
QTY
612 D1-1/4IN 1KW PA 612-655122

COMPARE

612 D1-1/4IN 1KW PA 612-655122

Description
612 D1-1/4IN 1KW PA 612-655122 ; NON-RETURNABLE SPLIT COLLAR

REXNORD

Part # 612 D1-1/4IN 1KW PA 612-655122

BDI # 24109201

Features

Split or Solid Description: Two Piece Split Recessed Screw
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 16.002
Inch - Metric: Inch

Material: Polyamide
Outside Diameter - Inch: 1.97
Outside Diameter - Millimeter: 50.038
Bore - Millimeter: 31.75
Other Features: Stainless Steel Hardware

Price Inventory : Available to order
Loading Price
QTY