Page 1 of 2

Next

Compare
S1112K

COMPARE

S1112K

Description
S1112K BRG COLLAR ; PILLOW BLOCK 85MM OD X 22MM WID

TIMKEN

Part # S1112K

BDI # 1371826

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 18.263
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.5
Outside Diameter - Millimeter: 63.5
Bore - Millimeter: 44.45
Width - Inch: 0.719

Price Inventory : Available to order
Loading Price
QTY
S1103K3

COMPARE

S1103K3

Description
S1103K3 BEARING COLLAR ; 1-1/4IN SHAFT DIA

TIMKEN

Part # S1103K3

BDI # 17201446

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 17.983
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.44
Outside Diameter - Millimeter: 61.976
Bore - Millimeter: 31.75
Width - Inch: 0.708

Price Inventory : Available to order
Loading Price
QTY
612 D1-7/16IN 1KW PA 612-605043

COMPARE

612 D1-7/16IN 1KW PA 612-605043

Description
612 D1-7/16IN 1KW PA 612-605043 ; SPLIT COLLAR NON RETURNABLE

REXNORD

Part # 612 D1-7/16IN 1KW PA 612-605043

BDI # 24109193

Features

Split or Solid Description: Two Piece Split Recessed Screw
Bore Threaded: No
Component: Shaft Collars
Width - Millimeter: 18.034
Inch - Metric: Inch

Material: Polyamide
Outside Diameter - Inch: 2.5
Outside Diameter - Millimeter: 63.5
Bore - Millimeter: 36.525
Other Features: Stainless Steel Hardware

Price Inventory : Available to order
Loading Price
QTY
SE40K

COMPARE

SE40K

Description
SE40K BEARING COLLAR ; 40MM SHAFT DIA

TIMKEN

Part # SE40K

BDI # 17201456

Features

Split or Solid Description: One Piece Solid
Bore Threaded: Metric
Component: Shaft Collar
Width - Millimeter: 18.3
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 2.374
Outside Diameter - Millimeter: 60.3
Bore - Millimeter: 40
Width - Inch: 0.72

Price Inventory : Available to order
Loading Price
QTY
612-655132

COMPARE

612-655132

Description
612 D1-1/2IN 1KW PA 612-655132 ; SPLIT COLLAR NON RETURNABLE

REXNORD

Part # 612-655132

BDI # 19435567

Features

Split or Solid Description: Two Piece Split Recessed Screw
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 18.034
Inch - Metric: Inch

Material: Polyamide
Outside Diameter - Inch: 2.5
Outside Diameter - Millimeter: 63.5
Bore - Millimeter: 38.1
Other Features: Stainless Steel Hardware

Price Inventory : Available to order
Loading Price
QTY