C6-R-36SN-09
Description
C6-R-36SN-09 CONVEOR IDLER ; CEMA C REROFIT 6IN SUPERIOR
Part # C6-R-36SN-09
BDI # 24974711
Features
Roller Width - Inch:
39.38
Roller Width - Millimeter:
1000.252
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Hex Nut
Belt Width - Millimeter:
914.4
Product Name:
Roller
C5-R-36-09
Description
C5-R-36-09 FLAT CARRY ROLL ; 5" DIA ROLLER 36" WIDE BELT CEMA C
Part # C5-R-36-09
BDI # 21978598
Features
Roller Width - Inch:
39.38
Roller Width - Millimeter:
1000.252
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
914.4
Product Name:
Roller
Belt Width - Inch:
36
C5-FRD-36-1
Description
C5-FRD-36-1 IMPACT FLAT CARRY ; CEMA C RUBBER
Part # C5-FRD-36-1
BDI # 24657740
Features
Roller Width - Inch:
39.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
36-FE7022-01
Description
36-FE7022-01 IDL L/S IMP 2.44BRG IDLER ; NON RETURNABLE
Part # 36-FE7022-01
BDI # 18140380
Features
Roller Width - Inch:
40
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
D6-FRD-36-4
Description
D6-FRD-36-4 IMPACT FLAT CARRY ; CEMA D RUBBER
Part # D6-FRD-36-4
BDI # 24657825
Features
Roller Width - Inch:
39.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Mounting Method:
Base Mount