CSD24032H25
Description
CSD24032H25 CONVEYOR PULLEY ; POR 24X32 SD DRUM H25 LESS BSH
Part # CSD24032H25
BDI # 17798739
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Class:
Standard Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Steel Material
Mounting Method:
Bushed
CSD24038H25
Description
CSD24038H25 CONVEYOR PULLEY ; POR 24X38 SD DRUM H25 LESS BSH
Part # CSD24038H25
BDI # 17798969
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Class:
Standard Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Steel Material
Mounting Method:
Bushed
CSD24057H25
Description
CSD24057H25 CONVEYOR PULLEY ; POR 24X57 SD DRUM H25 LESS BSH
Part # CSD24057H25
BDI # 17798857
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Class:
Standard Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
Steel Material
Mounting Method:
Bushed
CSD24028H25
Description
CSD24028H25 CONVEYOR PULLEY ; POR 24X28 SD DRUM H25 LESS BSH
Part # CSD24028H25
BDI # 17798728
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Class:
Standard Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
711.2
Face Width - Inch:
28
Other Features:
Steel Material
Mounting Method:
Bushed
CSD24054H25
Description
CSD24054H25 CONVEYOR PULLEY ; POR 24X54 SD DRUM H25 LESS BSH
Part # CSD24054H25
BDI # 17798847
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57.15
Class:
Standard Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1371.6
Face Width - Inch:
54
Other Features:
Steel Material
Mounting Method:
Bushed