Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
815A22 X 1 1/4KW

COMPARE

815A22 X 1 1/4KW

Description
815A22 X 1 1/4KW SPROCKET

MARTIN SPROCKET & GR

Part # 815A22 X 1 1/4KW

BDI # 23037020

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.324
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.35
Other Features: Arm Body
Pitch Diameter - Millimeter: 135.23
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
815A22 X 1-1/2

COMPARE

815A22 X 1-1/2

Description
815A22 X 1-1/2 SPROCKET

MARTIN SPROCKET & GR

Part # 815A22 X 1-1/2

BDI # 23037022

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.324
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.35
Other Features: Arm Body
Pitch Diameter - Millimeter: 135.23
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
815A22 X 1 KW SS

COMPARE

815A22 X 1 KW SS

Description
815A22 X 1 KW SS SPROCKET ; 1" BORE

MARTIN SPROCKET & GR

Part # 815A22 X 1 KW SS

BDI # 26266189

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.324
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.35
Other Features: Arm Body
Pitch Diameter - Millimeter: 135.23
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY