16X57 ST DR XT35
Description
16X57 ST DR XT35 DRUM PULLEY ; NON RETURNABLE
Part # 16X57 ST DR XT35
BDI # 20502327
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Heavy Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Straight Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
16X54 ST DR XT35
Description
16X54 ST DR XT35 DRUM PULLEY ; NON RETURNABLE
Part # 16X54 ST DR XT35
BDI # 20502321
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
62.713
Class:
Heavy Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Straight Face
Face Width - Millimeter:
1371.6
Face Width - Inch:
54
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
16X51 ST DR XT50 MDX
Description
16X51 ST DR XT50 MDX DRUM PULLEY ; NON RETURNABLE
Part # 16X51 ST DR XT50 MDX
BDI # 20504211
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Straight Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
XT Bushing
Mounting Method:
Bushed
16X6 CR DR XT25 S.D. 1/4 PLAIN LAG
Description
16X6 CR DR XT25 S.D. 1/4 PLAIN LAG, 225869 DRUM PULLEY (SMARTCATALOG)
Part # 225869
BDI # 27322810
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Heavy Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
152.4
Face Width - Inch:
6
Other Features:
XT Bushing | CEMA Specification | With 1/4 Inch Plain Lagging
Mounting Method:
Bushed
16X18 CR DR HE30 3/8 PLAIN LAG;225946
Description
16X18 CR DR HE30 3/8 PLAIN LAG ; 225946, DRUM PULLEY (SMARTCATALOG)
Part # 225946
BDI # 27316639
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.88
Class:
Heavy Duty
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
457.2
Face Width - Inch:
18
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Plain Lagging
Mounting Method:
Bushed