18-GB5312-01
Description
18-GB5312-01 IDL 35 P/A ST EQ R/G ; TROUGHING IDLER NON RETURNABLE
Part # 18-GB5312-01
BDI # 18138901
Features
Roller Width - Inch:
7
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Other Features:
Positive Arm | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount
18-GC5202-02
Description
18-GC5202-02 IDL 20TRGH IMP EQ F/S ; TROUGHING IDLER NON RETURNABLE
Part # 18-GC5202-02
BDI # 18138916
Features
Roller Width - Inch:
7
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Rubber Disc
Other Features:
Sealed
Mounting Method:
Base Mount
18-GC5400-01
Description
18-GC5400-01 IDL 45TRGH ST EQ R/G ; TROUGHING IMPACT IDLER NON RETURNABLE
Part # 18-GC5400-01
BDI # 18139356
Features
Roller Width - Inch:
7
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Mounting Method:
Base Mount
611-21257-01
Description
611-21257-01 BELT CONVEYOR ROLLER ; 5X7 IMP G/SL F/S-C
Part # 611-21257-01
BDI # 18141237
Features
Roller Width - Inch:
7
Roller Width - Millimeter:
177.8
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Sealed
Product Name:
Roller
CEMA Class:
CEMA B Plus | CEMA C | CEMA D
18-GC5212-01
Description
18-GC5212-01 IDL 20 P/A ST EQ R/G ; TRAINING IDLER NON RETURNABLE
Part # 18-GC5212-01
BDI # 18139352
Features
Roller Width - Inch:
7
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Other Features:
Positive Arm | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount