20X32 CR DR HE40 MDX 3/8 HBG LAG
Description
20X32 CR DR HE40 MDX 3/8 HBG LAG ; DRUM PULLEY NON RETURNABLE
Part # 20X32 CR DR HE40 MDX 3/8 HBG LAG
BDI # 265758
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
74.422
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Double HE Bushing | Flange Mount Bushing System | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed
30X32 CR DR HE40 MDX
Description
30X32 CR DR HE40 MDX DRUM PULLEY ; NON RETURNABLE
Part # 30X32 CR DR HE40 MDX
BDI # 265932
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
74.422
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Double HE Bushing | One Piece | Flange Mount Bushing System
Mounting Method:
Bushed
30X32 CR DR HE40 3/8 HBG D-LAG
Description
30X32 CRDR HE40 3/8 HBG DLAG ; POR NON RETURNABLE
Part # 30X32 CR DR HE40 3/8 HBG D-LAG
BDI # 19379569
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
74.422
Class:
Heavy Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Herringbone D Lagging
Mounting Method:
Bushed
30X44 CR DR HE40 3/8 HBG D-LAG
Description
30X44 CRDR HE40 3/8 HBG DLAG ; POR NON RETURNABLE
Part # 30X44 CR DR HE40 3/8 HBG D-LAG
BDI # 19379584
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
74.422
Class:
Heavy Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Herringbone D Lagging
Mounting Method:
Bushed
24X26 CR DR HE40 3/8 HBG D-LAG
Description
24X26 CR DR HE40 3/8 HBG D-LAG ; DRUM PULLEY NON RETURNABLE
Part # 24X26 CR DR HE40 3/8 HBG D-LAG
BDI # 19379386
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
74.422
Class:
Heavy Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
660.4
Face Width - Inch:
26
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Herringbone D Lagging
Mounting Method:
Bushed