CMW10044X25
Description
CMW10044X25 CONVEYOR PULLEY ; 10X44 MD WING XT25 LESS BSH
Part # CMW10044X25
BDI # 17796760
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Mine Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Steel Material
Mounting Method:
Bushed
CMW10022X25
Description
CMW10022X25 CONVEYOR PULLEY ; 10X22 MD WING XT25 LESS BSH
Part # CMW10022X25
BDI # 17796535
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Mine Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
558.8
Face Width - Inch:
22
Other Features:
Steel Material
Mounting Method:
Bushed
CSD10040X25
Description
CSD10040X25 CONVEYOR PULLEY ; 10X40 SD DRUM XT25 LESS BSH
Part # CSD10040X25
BDI # 17798037
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Standard Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
1016
Face Width - Inch:
40
Other Features:
Steel Material
Mounting Method:
Bushed
CSD10030X25
Description
CSD10030X25 CONVEYOR PULLEY ; 10X30 SD DRUM XT25 LESS BSH
Part # CSD10030X25
BDI # 17798019
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Standard Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
762
Face Width - Inch:
30
Other Features:
Steel Material
Mounting Method:
Bushed
CQW10038X25 MTO
Description
CQW10038X25 MTO CONVEYOR PULLEY ; 10IN DIA X 38IN W CF W/2 MXT25 2-7/16
Part # CQW10038X25 MTO
BDI # 25100746
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Quarry Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Steel Material
Mounting Method:
Bushed