CSW12038X30
Description
CSW12038X30 CONVEYOR PULLEY ; 12X38 SD WING PULLEY XT30
Part # CSW12038X30
BDI # 17799542
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Standard Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Steel Material
Mounting Method:
Bushed
CMD12020X30
Description
CMD12020X30 CONVEYOR PULLEY ; 12X20 MD DRUM XT30 LESS BSH
Part # CMD12020X30
BDI # 17795421
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Mine Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
Steel Material
Mounting Method:
Bushed
CMD12016X30
Description
CMD12016X30 CONVEYOR PULLEY ; 12X16 MD DRUM XT30 LESS BSH
Part # CMD12016X30
BDI # 17795417
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Mine Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
406.4
Face Width - Inch:
16
Other Features:
Steel Material
Mounting Method:
Bushed
CMW18024X30
Description
CMW18024X30 CONVEYOR PULLEY ; 18X24 MD WING XT30 LESS BSH
Part # CMW18024X30
BDI # 17796910
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Mine Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
609.6
Face Width - Inch:
24
Other Features:
Steel Material
Mounting Method:
Bushed
CMES1851X30L3H
Description
CMES1851X30L3H CONVEYOR PULLEY ; 18X51 MES DRUM XT30 3/8 HBL
Part # CMES1851X30L3H
BDI # 22929352
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Elite Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
0.375 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed