815A25
Description
815A25 CONVEYING CHAIN SPROCKET ; 800 SERIES A TYPE HUB
Part # 815A25
BDI # 625461
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.07
Other Features:
Arm Body
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Rough Bore
815-25T RB 3/4IN ARM BODY
Description
CI815-25T RB 3/4IN ARM BODY SPROCKET ; POR 401-162-4 NON-SPLIT 1-1/2" PITCH 25T
Part # 815-25T RB 3/4IN ARM BODY
BDI # 18142114
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.07
Other Features:
Arm Body
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Rough Bore
815A25B
Description
815A25B CONVEYING CHAIN SPROCKET ; 800 SERIES A TYPE HUB
Part # 815A25B
BDI # 625462
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.07
Other Features:
Block Body
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Rough Bore