882-15T RB 3/4IN BLOCK BODY
Description
882-15T RB 3/4" BLOCK BDY SPROCKET ; CI N-GRVD 401-326-2
Part # 9167965
BDI # 18142190
Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.215
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.36
Other Features:
Block Body
Pitch Diameter - Millimeter:
183.261
Modular - Flat Top Size:
882 | 883
Mounting Method:
Rough Bore