36-FE7022-01
Description
36-FE7022-01 IDL L/S IMP 2.44BRG IDLER ; NON RETURNABLE
Part # 36-FE7022-01
BDI # 18140380
Features
Roller Width - Inch:
40
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
E7-FRD-36-4
Description
E7-FRD-36-4 IMPACT FLAT CARRY ; CEMA E RUBBER
Part # E7-FRD-36-4
BDI # 24657884
Features
Roller Width - Inch:
40
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
E7-F-36-04-4
Description
E7-F-36-04-4 FLAT CARRIER ASSY, CEMA E CEMA E 36" BELT WIDTH (SMARTCATALOG)
Part # E7-F-36-04-4
BDI # 26372397
Features
Roller Width - Inch:
40
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Mounting Method:
Base Mount
E7-FRD-42-4
Description
E7-FRD-42-4 IMPACT FLAT CARRY ; CEMA E RUBBER
Part # E7-FRD-42-4
BDI # 24657885
Features
Roller Width - Inch:
46
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
E7-F-42-04-4
Description
E7-F-42-04-4 FLAT CARRIER ASSY, CEMA E CEMA E 42" BELT WIDTH (SMARTCATALOG)
Part # E7-F-42-04-4
BDI # 26386876
Features
Roller Width - Inch:
46
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Base Mount