E7-RSA7-84-04
Description
E7-RSA7-84-04 IDLER SELF-ALIGNER ASSY, CEMA E RETURN CEMA E 84" BELT WIDTH (SMARTCATALOG)
Part # E7-RSA7-84-04
BDI # 26382852
Features
Roller Width - Inch:
88
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Mounting Method:
Top Mount
E7-RRD-84-7S
Description
E7-RRD-84-7S IDLER RETURN DISC ; CEMA E RUBBER
Part # E7-RRD-84-7S
BDI # 24657900
Features
Roller Width - Inch:
88
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
E7-R-84-04-4S
Description
E7-R-84-04-4S IDLER ROLLER ASSEMBLY, CEMA E 7" DIA RETURN CEMA E 84" W BLT (SMARTCATALOG)
Part # E7-R-84-04-4S
BDI # 26374746
Features
Roller Width - Inch:
88
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Mounting Method:
Top Mount
E7-R-84-04-7S
Description
E7-R-84-04-7S IDLER ROLLER ASSEMBLY, CEMA E 7" DIA RETURN CEMA E 84" W BLT (SMARTCATALOG)
Part # E7-R-84-04-7S
BDI # 26369354
Features
Roller Width - Inch:
88
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Mounting Method:
Top Mount