820A13 3/4 2/16KW 2SS MTO
Description
820A13 3/4 2/16KW 2SS MTO ALT SPROCKET ; TTOP 0071479R
Part # 820A13 3/4 2/16KW 2SS MTO
BDI # 26340876
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.228
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.11
Other Features:
Arm Body
Pitch Diameter - Millimeter:
81.991
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
820/815-13T RB 3/4IN
Description
CI820/815-13T RB 3/4IN SPROCKET ; POR 401-193-2 NON-SPLIT NON RETURNABLE
Part # 820/815-13T RB 3/4IN
BDI # 18142119
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.228
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.11
Other Features:
Block Body
Pitch Diameter - Millimeter:
81.991
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore
815A13B
Description
815A13B CONVEYING CHAIN SPROCKET ; 800 SERIES A TYPE HUB
Part # 815A13B
BDI # 625451
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.228
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.11
Other Features:
Block Body
Global Part Number GPN:
569362
Pitch Diameter - Millimeter:
81.991
Mounting Method:
Minimum Plain Bore
NS7960-13T_1-1/4IN_1KW1SS_PA
Description
NS7960-13T_1-1/4IN_1KW1SS_PA SPROCKET ; NON RETURNABLE
Part # NS7960-13T_1-1/4IN_1KW1SS_PA
BDI # 27495073
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.407
Pitch - Millimeter:
31.75
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.44
Outside Diameter - Millimeter:
163.576
Pitch Diameter - Millimeter:
162.738
Modular - Flat Top Size:
7960
Mounting Method:
Finished Bore
NS7960-13T_1-1/2IN_1KW1SS_PA
Description
NS7960-13T_1-1/2IN_1KW1SS_PA SPROCKET (SMARTCATALOG)
Part # 10322779
BDI # 27495986
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.27
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.46
Other Features:
7960 Series Molded Split
Pitch Diameter - Millimeter:
159.258
Modular - Flat Top Size:
7960
Mounting Method:
Finished Bore