C6-FRD-60-4
Description
C6-FRD-60-4 IMPACT FLAT CARRY ; CEMA C RUBBER
Part # C6-FRD-60-4
BDI # 24657782
Features
Roller Width - Inch:
63.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
C6-RRD-60-4
Description
C6-RRD-60-4 RUBBER DISC RETURN ; CEMA C RUBBER
Part # C6-RRD-60-4
BDI # 21986265
Features
Roller Width - Inch:
63.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
E6-FRD-66-4
Description
E6-FRD-66-4 IMPACT FLAT CARRY ; CEMA E RUBBER
Part # E6-FRD-66-4
BDI # 24657851
Features
Roller Width - Inch:
70
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
E6-FRD-60-4
Description
E6-FRD-60-4 IMPACT FLAT CARRY ; CEMA E RUBBER
Part # E6-FRD-60-4
BDI # 24657850
Features
Roller Width - Inch:
64
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Mounting Method:
Base Mount
E6-20U-84-07
Description
E6-20U-84-07 STEEL IDLER ; 6" DIA ROLLER 20DEG 84" WIDE BELT CEMA E
Part # E6-20U-84-07
BDI # 21977700
Features
Roller Width - Inch:
70
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Steel
Mounting Method:
Side Mount