E6-RRD-60-7S
Description
E6-RRD-60-7S IDLER RETURN DISC ; CEMA E RUBBER
Part # E6-RRD-60-7S
BDI # 24657870
Features
Roller Width - Inch:
63.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
C6-RRD-60-4
Description
C6-RRD-60-4 RUBBER DISC RETURN ; CEMA C RUBBER
Part # C6-RRD-60-4
BDI # 21986265
Features
Roller Width - Inch:
63.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
D6-RRD-60-1
Description
D6-RRD-60-1 RUBBER DISC RETURN ; CEMA D RUBBER
Part # D6-RRD-60-1
BDI # 21986319
Features
Roller Width - Inch:
63.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
D6-RRD-60-4
Description
D6-RRD-60-4 RUBBER DISC RETURN ; RTN RUBBER DISC TYPE 60" BLT WD
Part # D6-RRD-60-4
BDI # 21552688
Features
Roller Width - Inch:
63.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
60-GD6040-01
Description
60-GD6040-01 RTN D 4.5 DRP ST RG ; IDLER NON RETURNABLE
Part # 60-GD6040-01
BDI # 18141086
Features
Roller Width - Inch:
63
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Top Mount